.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=62d52022df3394e2c0b2ba1038c31522)
.jpg)




.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=62d52022df3394e2c0b2ba1038c31522)
.jpg)




Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Contents | 332 g |
Colour | Colourless |
Chemical basis | Synthetic oil with multi-functional additive combination |
Density at 20 °C (active substance) | 0.83 g/cm³ |
Temperature Range | -50 °C to +210 °C |
Basic oil viscosity at 40 °C | 32 mm²/s |
Food Safe | Yes |
EAN | 4045989957026 |
Can be used in areas in which food is processed or stored. NSF H11 |
In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons |
A product for a wide spectrum of applications |
No danger symbols such as Xi, Xn, F, F+ or N |
Colourless, non-discolouring |
Free from white oil / mineral oil |
Good material compatibility |
Resin-, acid- and silicone-free |
Approved by the Canadian Food Inspection Agency |
Rust penetrating agent with creeping properties |
Wear reducing lubricant |
Good long-term corrosion protection |
Reliable release agent |
Suitable for use in physiologically and ecologically sensitive areas |
Low danger potential |
Safe working |
Can be used on bright backgrounds |
No discolouration in the case of occasional contact with the product |